£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This 840/4 series Z bit possesses a 1/4in. hexagon drive and is suitable for use with any DIN ISO 1173-F 6.3 bit holders to drive socket head screws. The Hex-Plus design gives a greater contact surface in the head of the screw to reduce the notching effect and in turn, damage to the screw.
Features and Benefits
• Hex-Plus design enables the long life of socket head screws by minimising the notching effect
• Ductile and robust construction makes the product ideal for use on tough materials
• Suitable for use with a wide range of branded tools for versatility
• Available in a range of sizes to suit your requirements
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Application | Construction DIY Application |
Bit Type | Hex |
Brand | Wera |
Drive Size | 1/4" Hex |
EAN | 4013288012913 |
ECLASS Code | 21040404 |
For Use With | Socket head screws |
MFR Part No. | 5059610001 |
Overall Length | 50mm |
Tip Size | 4.0mm |
UNSPSC Code | 27112814 |