£0.99
Ex VAT
£1.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Hex
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.
• Hardness of 58-62HRC
• Overall length: 25mm
• Suitable to use with hand and power tools
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140494732 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Special Features | Wear Resistance |
Tip Size | 6mm |
UNSPSC Code | 27112814 |