£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Apex 7/16'' Torq-Set hex power drive bits with ACR from Apex Fastener Tools, formally Cooper Tools. Apex Torq-Set bits feature cruciform screw drives and are used in torque-sensitive applications. The Apex Torq-Set head is similar in appearance to a Phillips drive in that it has a cross with 4 arms.
Attribute | Value |
---|---|
Bit Type | Torq |
Brand | Apex |
Drive Size | 7/16" Hex |
EAN | 0697099220473 |
ECLASS Code | 21040404 |
MFR Part No. | 170-5/16-ACR |
Overall Length | 25mm |
Tip Size | 5/16" |
UNSPSC Code | 27112814 |