£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Apex® 1/4'' power drive torq-set bits.
Point Size: 6
Overall Length (in.): 1 1/4''
Overall Length (mm): 32mm
Apex® torq-set screwdriver bits.The torq-set is a cruciform screw drive used in torque-sensitive applications. The torq-set head is similar in appearance to a Phillips drive in that it has a cross with 4 arms.
Attribute | Value |
---|---|
Bit Type | Torq |
Brand | Apex |
Drive Size | 1/4" Hex |
EAN | 0697099220565 |
ECLASS Code | 21040404 |
MFR Part No. | 170-6 |
Overall Length | 25mm |
Tip Size | No.6 |
UNSPSC Code | 27112814 |