noscriptApex 170-8 1/4" HEX POWER DRIVE BIT 170-8 | Cromwell Tools

Apex

170-8 1/4" HEX POWER DRIVE BIT

SKU:

APX5732025A

MPN:

170-8

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Apex® 1/4'' power drive torq-set bits.


    Point Size: 6
    Overall Length (in.): 1 1/4''
    Overall Length (mm): 32mm


    Apex® torq-set screwdriver bits.The torq-set is a cruciform screw drive used in torque-sensitive applications. The torq-set head is similar in appearance to a Phillips drive in that it has a cross with 4 arms.


    Product Specification
    Attribute
    Value

    Brand

    Apex

    EAN

    0697099220602

    ECLASS Code

    21040404

    UNSPSC Code

    27112814