£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Long Series MAXGRIP Pozi Driver Bits.
Size: PZ2.
TiN Coated.
1/4" external hex shank.
Drive DIN 3126-C.
Attribute | Value |
---|---|
Application | Construction DIY Appliocation High Torque Industrial Mechanic |
Bit Type | Pozi |
Brand | Bosch |
Drive Size | 1/4" Hex |
EAN | 3165140301251 |
ECLASS Code | 21040404 |
MFR Part No. | 2607001599 |
Overall Length | 49mm |
Special Features | TiN Coated |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |