noscriptWiha 33724 TORX 25 x 1/4" x 90 mm BIT 33724 | Cromwell Tools

Wiha

33724 TORX 25 x 1/4" x 90 mm BIT

SKU:

WIH5733372F

MPN:

33724

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    This 90mm long Torx® bit from Wiha® is suited for professional use. Manufactured from chrome vanadium steel, the bit has a 1/4in. drive in an E6.3 style.


    Features and Benefits
    • The extra long 90mm length allows you to access even low-lying or recessed screws
    • Contrasting laser marking makes for easy and quick bit selection
    • Ensures a stable fastening process due to the superb rotational characteristics
    • Manufactured from durable chrome vanadium steel to stand up to tough industrial applications


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Standards
    • DIN 3126
    • ISO 1173


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Vanadium Steel

    Bit Type

    Torx

    Brand

    Wiha

    Drive Size

    1/4" Hex

    EAN

    4010995337247

    ECLASS Code

    21040404

    MFR Part No.

    33724

    Overall Length

    90mm

    Tip Size

    T25

    UNSPSC Code

    27112814