£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
4mm Hex, Extra Hard Driver Bit - 49mm long 3PCE
Drive ISO 1173 E 6.3, outer hex shank of 1/4 ".
Attribute | Value |
---|---|
Application | Standard |
Bit Type | Hex |
Brand | Bosch |
EAN | 3165140302586 |
ECLASS Code | 21040404 |
MFR Part No. | 2607001733 |
UNSPSC Code | 27112814 |