£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
EH.1
For manual screwing.
Drive 1/4" - 6.35 mm.
NF ISO 2351-3, NF ISO 1173, ISO 2351-3, ISO 1173, DIN ISO 2351-3
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Facom |
Drive Size | 1/4" Hex |
EAN | 3148510233697 |
ECLASS Code | 21040404 |
Overall Length | 25mm |
Tip Size | 3mm |
UNSPSC Code | 27112814 |