£0.49
Ex VAT
£0.59
Inc VAT
4 Variations Available
Product Details
Product Specification
These 5/6in. hex drive Pozi screwdriver bits are ideal for driving Pozi head screws. All Kennedy® screwdriver bits have a hardness of 58 - 62HRC, and these bits are no exception. Manufactured from high alloy chrome molybdenum steel, each bit is suited for use on hand and power tools. Available in a range of sizes.
Features and Benefits
• Manufactured from chrome molybdenum steel for maximum durability
• Hardness of 58-62HRC making for a highly robust product
• Suitable to use with hand and power tools for versatility
• Available in a variety of sizes to suit your requirements
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 5/16" Hex |
EAN | 5036140496897 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 32mm |
Tip Size | PZ1 |
UNSPSC Code | 27112814 |