noscriptKennedy No.2 CROSS/PT SCREWDRIVER BIT 1/4" HEX L/S CL969S982PH250 | Cromwell Tools

Kennedy

No.2 CROSS/PT SCREWDRIVER BIT 1/4" HEX L/S

SKU:

KEN5735054D

MPN:

CL969S982PH250

£0.59

Ex VAT

£0.71

Inc VAT

IN STOCK (50+)

    Product Details

    With a hardness of 58 - 62HRC, this crosspoint screwdriver bit is manufactured from high alloy chrome-molybdenum steel for use on hand and power tools. With a 1/4"" hex drive, the product is available in varying sizes to suit your needs.


    Features and Benefits
    • High alloy chrome-molybdenum steel construction for durability
    • For use with hand and power tools for versatility
    • Available in various sizes to suit your requirements


    Typical Applications
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140495913

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    50mm

    Tip Size

    PH2

    UNSPSC Code

    27112814