£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Crosspoint
All with overall length 60mm (2 3/8"").
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140496606 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 60mm |
Tip Size | PH2 |
UNSPSC Code | 27112814 |