£1.59
Ex VAT
£1.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Apex® Phillips bits, 1/4'' hex insert shank. Phillips bits from Apex® Fastener Tools can be used for driving screws and fasteners with hand tools, corded or cordless power tools, and pneumatic tools. Phillips bits from Apex® Fastener Tools formally Cooper Tools are popular throughout the aviation industry as well as automotive, heavy industry or anywhere quality tooling products are required. Apex® Phillips bits are known worldwide for their quality construction and durability in demanding conditions.
Attribute | Value |
---|---|
Application | Construction DIY Appliocation Industrial Mechanic |
Bit Type | Hex |
Brand | Apex |
Drive Size | 1/4" Hex |
EAN | 0697099275497 |
ECLASS Code | 21040404 |
For Use With | 1/4" Bit Holders |
MFR Part No. | 440-2X |
Overall Length | 25mm |
Tip Size | 1/4" |
UNSPSC Code | 27112814 |