noscriptKennedy Screwdriver Bit, 11mm, Socket, 1/4" Hex 5738928K | Cromwell Tools

Kennedy

Screwdriver Bit, 11mm, Socket, 1/4" Hex

SKU:

KEN5738928K

MPN:

5738928K

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    With a 1/4in. square drive, these quick change hexagon nut setters possess a strong magnetic adhesion. Suited for use on hexagon headed screws, bolts and nuts, each product is manufactured from chrome vanadium steel and is compatible with impact drills and drivers.


    Features and Benefits
    • Quick change design makes it easy to switch accessories
    • magnetic nature allows them to have a positive lock with your tool and the fastener
    • For use on hexagon headed screws, bolts and nuts for versatility
    • Compatible with impact drills and drivers
    • Available in a variety of metric sizes


    Typical Applications
    • Plumbing
    • Automotive
    • Construction


    Product Specification
    Attribute
    Value

    Bit Type

    Socket

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140352933

    ECLASS Code

    21040404

    Overall Length

    65mm

    Tip Size

    11mm

    UNSPSC Code

    27112814