noscriptKennedy Screwdriver Bit, 12mm, Slotted, 5/16" Hex 5732820K | Cromwell Tools

Kennedy

Screwdriver Bit, 12mm, Slotted, 5/16" Hex

SKU:

KEN5732820K

MPN:

5732820K

£1.69

Ex VAT

£2.03

Inc VAT

OUT OF STOCK

    Product Details

    These Flat tip screwdriver bits are ideal for use with hand or power tools. All Kennedy® screwdriver bits have a hardness of 58 - 62HRC for durability. Available n a range of sizes, all bits are manufactured from robust high alloy chrome molybdenum steel.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for optimum durability
    • All pieces have a hardness of 58-62HRC to ensure product longevity and optimum driving
    • Available in a variety of sizes to suit your exact needs
    • Suited for use with both hand and power tools for versatility of use


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Slotted

    Brand

    Kennedy

    Drive Size

    5/16" Hex

    EAN

    5036140122673

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    41mm

    Tip Size

    12mm

    UNSPSC Code

    27112814