Kennedy

Screwdriver Bit, 2.5mm, Hex, 1/4" Hex

SKU:

KEN5738102K

MPN:

5738102K

£1.59

Ex VAT

£1.91

Inc VAT

OUT OF STOCK

    Product Details

    Hex
    TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Titanium

    Bit Type

    Hex

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140123922

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Special Features

    Wear Resistance

    Tip Size

    2.5mm

    UNSPSC Code

    27112814