£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
This durable adaptor is designed for use with machine-operated nut spinner sockets. Boasting a 1/4in. external square, 1/4in. hexagon drive, making it part of the Wera® connecting series 4, the product is an easy way to convert power tools to a 3/8in. square drive.
Features and Benefits
• Suited for use with power tools for versatility
• Simple way of converting 1/4in. hex tooling into 3/8in. square drive
• Designed specifically machine operated nut spinner sockets
Typical Applications
• Industrial
• Engineering
• Automotive
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Wera |
Drive Size | 1/4" Hex |
EAN | 4013288017079 |
ECLASS Code | 21040404 |
MFR Part No. | 5050215001 |
Overall Length | 50mm |
Tip Size | 3/8" |
UNSPSC Code | 27112814 |