noscriptKennedy Screwdriver Bit, 3mm, Tamperproof Hex, 1/4" Hex | Cromwell Tools

Kennedy

Screwdriver Bit, 3mm, Tamperproof Hex, 1/4" Hex

SKU:

KEN5738686K

R17.11

Ex VAT

R19.68

Inc VAT

OUT OF STOCK

    Product Details

    Tamperproof Hex
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Tamperproof Hex

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124516

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    3mm

    UNSPSC Code

    27112814