noscriptApex Screwdriver Bit, 4mm, Hex, 1/4" Hex 185-4MM | Cromwell Tools

Apex

Screwdriver Bit, 4mm, Hex, 1/4" Hex

SKU:

APX5732053S

MPN:

185-4MM

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (50+)

    Product Details

    Apex® socket head insert bits are manufactured using cutting edge machining technology for superior strength and durability. Designed for tighter tolerances and consistent fastening fits, these insert bits offer torque transfer that will out-class all standard brands.


    Features and Benefits
    • Made with proprietary industry grade steel for durability
    • High torque transfer for user comfort
    • Superior quality for a longer bit life


    Product Specification
    Attribute
    Value

    Bit Type

    Hex

    Brand

    Apex

    Drive Size

    1/4" Hex

    EAN

    0697099221715

    ECLASS Code

    21040404

    Overall Length

    25mm

    Tip Size

    4mm

    UNSPSC Code

    27112814