£6.79
Ex VAT
£8.15
Inc VAT
9 Variations Available
Product Details
Product Specification
For use with 99 series driver handles.
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Xcelite |
Drive Size | 1/4" Hex |
EAN | 0037103483287 |
ECLASS Code | 21040404 |
Overall Length | 115mm |
Tip Size | 4mm |
UNSPSC Code | 27112814 |