£0.49
Ex VAT
£0.59
Inc VAT
15 Variations Available
Product Details
Product Specification
These 1/4in. Hex shank drive bits are suited for use with power tools. Manufactured from chrome molybdenum steel, each bit possesses a slotted head with a ball recess end for positive lock with your tools. Available in a range of sizes to suit your specification.
Features and Benefits
• Manufactured from chrome molybdenum steel for maximum resilience and optimum fit with fasteners
• Hexagon shank with ball recess ensures a positive fit with your tool
• Phosphated finish protects the product against corrosion and wear and tear
• Available in a range of sizes to suit your needs
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Slotted |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140122086 |
ECLASS Code | 21040404 |
For Use With | Power Tools |
Overall Length | 38mm |
Tip Size | 6mm |
UNSPSC Code | 27112814 |