noscriptKennedy Screwdriver Bit, 6mm, Slotted, 1/4" Hex 5732324K | Cromwell Tools

Kennedy

Screwdriver Bit, 6mm, Slotted, 1/4" Hex

SKU:

KEN5732324K

MPN:

5732324K

£0.99

Ex VAT

£1.19

Inc VAT

OUT OF STOCK

    Product Details

    These 1/4in. Hex shank drive bits are suited for use with power tools. Manufactured from chrome molybdenum steel, each bit possesses a slotted head with a ball recess end for positive lock with your tools. Available in a range of sizes to suit your specification.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for maximum resilience and optimum fit with fasteners
    • Hexagon shank with ball recess ensures a positive fit with your tool
    • Phosphated finish protects the product against corrosion and wear and tear
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Slotted

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140122482

    ECLASS Code

    21040404

    For Use With

    Power Tools

    Overall Length

    70mm

    Tip Size

    6mm

    UNSPSC Code

    27112814