£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
This hexagon screwdriver bit is manufactured from chrome vanadium steel and is ideal for use with power tools. With a Hex 4 size, the product can be used for general purpose and professional driving.
Features and Benefits
• Manufactured from chrome vanadium for durability
• Through hardened for maximum resilience
Typical Applications
• Construction
• DIY
• Engineering
Standards
• DIN 3126
• ISO 1173
Attribute | Value |
---|---|
Bit Type | Hex |
Brand | Wiha |
Drive Size | 1/4" Hex |
EAN | 4010995041953 |
ECLASS Code | 21040404 |
MFR Part No. | 4195 |
Overall Length | 50mm |
Tip Size | Hex 4 |
UNSPSC Code | 27112814 |