Kennedy

Screwdriver Bit, No.10, Spline, 1/4" Hex

SKU:

KEN5738538K

MPN:

5738538K

£0.79

Ex VAT

£0.95

Inc VAT

IN STOCK (50+)

    Product Details

    Spline
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Spline

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124189

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    No.10

    UNSPSC Code

    27112814