£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
The perfect hex bit for removal, the series 212 1/4inch hex insert bits from Apex® feature ACR® ribs for a tighter fit. Taking the pressure off of the user, these industrial strength inserts allow for greater torque transfer, making every job easier and safer.
Features and Benefits
• ACR® ribs for removal only
• Cutting edge manufacture for lasting performance
• Precision fit for greater torque transfer
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Application | High Torque Industrial |
Bit Material | Alloy Steel |
Bit Type | Torq |
Brand | Apex |
Drive Size | 1/4" Hex |
EAN | 0697099234142 |
ECLASS Code | 21040404 |
MFR Part No. | 212-10-ACR |
Overall Length | 32mm |
Tip Size | No.10 |
UNSPSC Code | 27112814 |