£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
This Phillips 1/4in. hex insert shank bit is equipped with anti-ACR® which is designed to reduce cam out when driving. The bit can be used for driving screws and fasteners with hand tools, corded or cordless power tools, and pneumatic tools.
Features and Benefits
• Suited for use with hand, power and pneumatic tools for true versatility of use
• Designed with Apex®'s emphasis on durability and reliability in heavy duty industries
• 1/4in. hexagon end with a Phillips No.2 driving end
• ACR® technology is designed to reduce cam out when driving
Typical Applications
• Construction
• Engineering
• Automotive
• DIY
Attribute | Value |
---|---|
Bit Type | Phillips |
Brand | Apex |
Drive Size | 1/4" Hex |
EAN | 0697099438878 |
ECLASS Code | 21040404 |
MFR Part No. | 440-2-ACR2X |
Overall Length | 25mm |
Tip Size | No.2 |
UNSPSC Code | 27112814 |