£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Ideal for torque-sensitive applications, the Apex® 212-3 hex insert offers a strong and durable addition to your toolbox. Made from industrial-strength steel, the cutting edge machining process ensures a precision fit and long-lasting performance.
Features and Benefits
• High-quality material ensures a long bit life
• Precision fit for excellent torque transfer
• Durable for lasting performance
Attribute | Value |
---|---|
Application | High Torque Industrial |
Bit Material | Alloy Steel |
Bit Type | Torq |
Brand | Apex |
Drive Size | 1/4" Hex |
EAN | 0697099234180 |
ECLASS Code | 21040404 |
MFR Part No. | 212-3 |
Overall Length | 25mm |
Tip Size | No.3 |
UNSPSC Code | 27112814 |