Kennedy

Screwdriver Bit, No.4, Spanner, 1/4" Hex

SKU:

KEN5738660K

MPN:

5738660K

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a variety of sizes, these Kennedy® screwdriver bits have a hardness of 58 - 62HRC. Manufactured from a high alloy chrome molybdenum steel, these bits can be used on hand and power tools.


    Features and Benefits
    • Manufactured from chrome molybdenum steel making for a durable product
    • Available in a host of sizes to suit varying requirements
    • Suited for use with hand and power tools for versatility


    Typical Applications
    • High Security Fixings


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Spanner

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124431

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    No.4

    UNSPSC Code

    27112814