£8.29
Ex VAT
£9.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Apex® 1/4'' hex insert Torq-Set bits with ACR from Apex® Fastener Tools, formally Cooper Tools.
Apex® Torq-Set bits feature cruciform screw drives and are used in torque-sensitive applications.
The Apex® Torq-Set head is similar in appearance to a Phillips drive in that it has a cross with 4 arms.
Attribute | Value |
---|---|
Bit Type | Torq |
Brand | Apex |
Drive Size | 1/4" Hex |
EAN | 0697099234302 |
ECLASS Code | 21040404 |
MFR Part No. | 212-8 |
Overall Length | 25mm |
Tip Size | No.8 |
UNSPSC Code | 27112814 |