£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Extra Hard Philips Driver Bits.
Size: PH2.
Length: 25mm
1/4" external hex shank
Drive DIN 3126-C
Attribute | Value |
---|---|
Application | Construction DIY Appliocation High Torque Industrial Mechanic |
Bit Type | Phillips |
Brand | Bosch |
Drive Size | 1/4" Hex |
EAN | 3165140300377 |
ECLASS Code | 21040404 |
MFR Part No. | 2607001511 |
Overall Length | 25mm |
Special Features | Extra Hard |
Tip Size | PH2 |
UNSPSC Code | 27112814 |