noscriptKennedy Screwdriver Bit, PH2, Phillips, 1/4" Hex 5738642K | Cromwell Tools

Kennedy

Screwdriver Bit, PH2, Phillips, 1/4" Hex

SKU:

KEN5738642K

MPN:

5738642K

£0.99

Ex VAT

£1.19

Inc VAT

OUT OF STOCK

    Product Details

    Phillips ACR® II
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124370

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    PH2

    UNSPSC Code

    27112814