£0.29
Ex VAT
£0.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Designed for use with power tools, this range of crosspoint 1/4" hexagon shank screwdriver bits are suited for changing your tooling to suit your needs. Each bit is manufactured from durable chrome molybdenum steel with a ball recess and a phosphate finish. Available in a variety of sizes and specifications to suit your needs.
Features and Benefits
• Chrome molybdenum construction makes for a durable product
• Available in a wide range of sizes to suit your requirements
• Each bit possesses a ball races for positive locking to your power tool
• Phosphated finish protects against corrosion and wear and tear
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140121928 |
ECLASS Code | 21040404 |
For Use With | Power Tools |
Overall Length | 70mm |
Tip Size | PH3 |
UNSPSC Code | 27112814 |