noscriptKennedy Screwdriver Bit, PH3, Phillips, 5/16" Hex 5732430K | Cromwell Tools

Kennedy

Screwdriver Bit, PH3, Phillips, 5/16" Hex

SKU:

KEN5732430K

MPN:

5732430K

£0.49

Ex VAT

£0.59

Inc VAT

OUT OF STOCK

    Product Details

    Crosspoint
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    5/16" Hex

    EAN

    5036140122581

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    32mm

    Tip Size

    PH3

    UNSPSC Code

    27112814