£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Extra Hard Pozi Driver Bits.
Length: 25mm,
1/4" external hex shank,
Drive DIN 3126-C.
Attribute | Value |
---|---|
Application | Construction DIY Appliocation High Torque Industrial Mechanic |
Bit Type | Pozi |
Brand | Bosch |
Drive Size | 1/4" Hex |
EAN | 3165140300803 |
ECLASS Code | 21040404 |
MFR Part No. | 2607001554 |
Overall Length | 25mm |
Special Features | Extra Hard |
Tip Size | PZ1 |
UNSPSC Code | 27112814 |