noscriptKennedy Screwdriver Bit, PZ1, Pozi, 1/4" Hex 5731160K | Cromwell Tools

Kennedy

Screwdriver Bit, PZ1, Pozi, 1/4" Hex

SKU:

KEN5731160K

MPN:

5731160K

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome plated molybdenum steel, this range of Pozidrive screwdriver bits have a hardness of 58 - 62HRC. Suited for use with both hand and power tools and available to purchase in varying sizes to ensure you have the right size to suit your requirements.


    Features and Benefits
    • Manufactured from high alloy chrome molybdenum steel for durability
    • Chrome plated to bolster resistance to corrosion and dirt
    • Can be used on both hand and power tools making it a versatile product
    • Available in a variety of sizes and specifications to suit a host of needs


    Typical Applications
    • Ideal for use with both hand and power tools, the Pozidrive is suited to applications that require a higher torque


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Pozi

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140121782

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    150mm

    Tip Size

    PZ1

    UNSPSC Code

    27112814