£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Style E 6.3
High grade chrome-vanadium steel, through hardened. Drive to DIN 3126, ISO 1173, style E 6.3. For all types of screw applications in trade and industry.
Length: 70mm.
Attribute | Value |
---|---|
Bit Type | Pozi |
Brand | Wiha |
Drive Size | 1/4" Hex |
EAN | 4010995018085 |
ECLASS Code | 21040404 |
MFR Part No. | 1808 |
Overall Length | 70mm |
Tip Size | PZ1 |
UNSPSC Code | 27112814 |