£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Long Series Extra Hard Pozi Driver Bits.
Size: PZ2.
1/4" external hex shank.
Drive DIN 3126-C.
Attribute | Value |
---|---|
Application | Construction DIY Appliocation High Torque Industrial Mechanic |
Bit Type | Pozi |
Brand | Bosch |
Drive Size | 1/4" Hex |
EAN | 3165140301039 |
ECLASS Code | 21040404 |
MFR Part No. | 2607001577 |
Overall Length | 49mm |
Special Features | Extra Hard |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |