£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Designed for use with impact drivers, torsion bits prevent breakage by offering higher torque tolerance in a special zone. These Impact Gold bits feature a double torsion zone to give an extra 20% life over standard torsion bits. Constructed from hardened steel.
Attribute | Value |
---|---|
Application | Cabinet Construction DIY Appliocation Mechanic |
Bit Material | Tatara Steel |
Bit Type | Pozi |
Brand | Makita |
Drive Size | 1/4" Hex |
ECLASS Code | 21040404 |
For Use With | Cordless Screwdriver Drill Driver Magnetic Bit Holder Power Drills |
MFR Part No. | B-39182 |
Overall Length | 50mm |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |