noscriptKennedy Screwdriver Bit, PZ2/PZ3, Pozi, 1/4" Hex 5735860K | Cromwell Tools

Kennedy

Screwdriver Bit, PZ2/PZ3, Pozi, 1/4" Hex

SKU:

KEN5735860K

MPN:

5735860K

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (50+)

    Product Details

    PZ
    All with overall length 60mm (2 3/8").
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Pozi

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140123557

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    60mm

    Tip Size

    PZ2 PZ3

    UNSPSC Code

    27112814