£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
This 1/4in. drive Torx® screwdriver bit is designed for professional use. Manufactured from chrome vanadium steel and full hardened.
Features and Benefits
• Manufactured from chrome vanadium steel for optimum resilience
• Fully hardened to boost product longevity
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Torx |
Brand | Wiha |
Drive Size | 1/4" Hex |
EAN | 4010995337230 |
ECLASS Code | 21040404 |
Overall Length | 90mm |
Tip Size | T20 |
UNSPSC Code | 27112814 |