£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
The extra hard torx screwdriver bits are made from hardened material to ensure a prolonged service life in tough, heavy-use applications.
Features and Benefits
• Made from durable materials for fracture-resistance
Typical Applications
• Construction
• Industrial
• Mechanic
Standards
• DIN 3126-C
Attribute | Value |
---|---|
Application | Construction Industrial Mechanic |
Bit Type | Torx |
Brand | Bosch |
Drive Size | 1/4" Hex |
EAN | 3165140301480 |
ECLASS Code | 21040404 |
MFR Part No. | 2607001622 |
Overall Length | 25mm |
Special Features | Extra Hard |
Tip Size | T30 |
UNSPSC Code | 27112814 |