£4.99
Ex VAT
£5.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Britool Expert Torx screwdriver bit socket 3/8" square drive.
Polished Chrome Vanadium Alloy for superior strength and durability.
Attribute | Value |
---|---|
Bit Type | Torx |
Brand | Expert by Facom |
Drive Size | 3/8" Square |
ECLASS Code | 21040404 |
Overall Length | 25mm |
Tip Size | T45 |
UNSPSC Code | 27112814 |