noscriptKennedy Screwdriver Bit, TX10, Tamperproof Torx, 1/4" Hex 5734140K | Cromwell Tools

Kennedy

Screwdriver Bit, TX10, Tamperproof Torx, 1/4" Hex

SKU:

KEN5734140K

MPN:

5734140K

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    Suited primarily for repair and servicing on electronic, electrical and mechanical equipment, these Tamperproof Torx or TX screwdriver bits are manufactured from a high alloy chrome molybdenum steel and have a hardness of 58 - 62HRC. Suitable for use on hand and power tools.


    Features and Benefits
    • Manufactured from a high alloy chrome molybdenum steel
    • Can be used with both hand and power tools making it a truly versatile product
    • Available in a range of sizes to suit your requirements
    • Tamperproof design ensures a positive fit and reduces the likelihood of the bits being interfered with


    Typical Applications
    • Engineering
    • Construction
    • Automotive
    • DIY


    Product Specification
    Attribute
    Value

    Application

    Cabinet DIY Appliocation Electronics Industrial Mechanic

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Tamperproof Torx

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140123335

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    TX10

    UNSPSC Code

    27112814