£2.49
Ex VAT
£2.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Suited primarily for repair and servicing on electronic, electrical and mechanical equipment, these Tamperproof Torx or TX screwdriver bits are manufactured from a high alloy chrome molybdenum steel and have a hardness of 58 - 62HRC. Suitable for use on hand and power tools.
Features and Benefits
• Manufactured from a high alloy chrome molybdenum steel
• Can be used with both hand and power tools making it a truly versatile product
• Available in a range of sizes to suit your requirements
• Tamperproof design ensures a positive fit and reduces the likelihood of the bits being interfered with
Typical Applications
• Engineering
• Construction
• Automotive
• DIY
Attribute | Value |
---|---|
Application | Cabinet DIY Appliocation Electronics Industrial Mechanic |
Bit Material | Chrome Molybdenum Steel |
Bit Type | Tamperproof Torx |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140123359 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | TX20 |
UNSPSC Code | 27112814 |