£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed for heavy duty use due to its tough nature, this Z Torx® screwdriver bit is suitable for use with screwdriver holders with a 1/4in. hex drive. The Z tough absorbing construction aims to prevent damage to the tip and also allows for the bit to fasten or loosen even recessed screws.
Features and Benefits
• For recessed TORX® screws that would otherwise be inaccessible
• Ductile and tough for use on hard materials or heavy duty use
• 1/4in. hexagon drive (Wera connecting series 4)
• Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch and Buckeye Tools for all round versatility of use
• Wera® Z tough absorbing bits aim to prevent premature breakage of the drive tip
Typical Applications
• Construction
• Engineering
• DIY
Standards
• Suitable for holders as per DIN ISO 1173-F 6.3
Attribute | Value |
---|---|
Bit Type | Torx |
Brand | Wera |
Drive Size | 1/4" |
EAN | 4013288030627 |
ECLASS Code | 21040404 |
Overall Length | 89mm |
Tip Size | TX25 |
UNSPSC Code | 27112814 |