noscriptKennedy Screwdriver Bit, TX40, Torx, 1/4" Hex 5733900K | Cromwell Tools

Kennedy

Screwdriver Bit, TX40, Torx, 1/4" Hex

SKU:

KEN5733900K

MPN:

5733900K

£1.89

Ex VAT

£2.27

Inc VAT

OUT OF STOCK

    Product Details

    With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, these screwdriver bits are suited for use on hand and power tools. With a TX tip and a 1/4 hex drive.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for durability
    • Available in a variety of sizes to suit your requirements
    • For use with both hand and power tools for durability
    • TX tips reduce slippage and provide optimum torque


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Product Specification
    Attribute
    Value

    Application

    Construction Industrial Mechanic

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Torx

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140123182

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    TX40

    UNSPSC Code

    27112814