£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Suited for use with TORX® socket screws these screwdriver bits are ideal for difficult screwdriving jobs in metal or sheet metal. with a 5/16" hexagon drive and a length of 35mm.
Features and Benefits
• Prevents premature breakage of the drive tip
• Ductile and tough for hard materials
• For recessed TORX® Screws
Typical Applications
• DIY
• Construction
Standards
• Conforms to DIN ISO 1173-D 8
Attribute | Value |
---|---|
Bit Type | Torx |
Brand | Wera |
Drive Size | 1/4" Hex |
EAN | 4013288016133 |
ECLASS Code | 21040404 |
Overall Length | 35mm |
Tip Size | TX40 |
UNSPSC Code | 27112814 |