noscriptKennedy Screwdriver Bit, TX50, Torx, 5/16" Hex 5735500K | Cromwell Tools

Kennedy

Screwdriver Bit, TX50, Torx, 5/16" Hex

SKU:

KEN5735500K

MPN:

5735500K

£0.89

Ex VAT

£1.07

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from chrome molybdenum steel hardened to 58 - 62HRC, these TX screwdriver bits are suitable for use on both hand and power tools. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Available in a rage of sizes to suit your requirements
    • All bits have a hardness of 58-62HRC to ensure maximum durability
    • manufactured from chrome molybdenum steel for resilience
    • Suited for use with both hand and power tools for versatility of use


    Typical Applications
    • Automotive
    • Engineering
    • DIY
    • Construction


    Product Specification
    Attribute
    Value

    Application

    Construction Industrial Mechanic

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Torx

    Brand

    Kennedy

    Drive Size

    5/16" Hex

    EAN

    5036140123441

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    35mm

    Tip Size

    TX50

    UNSPSC Code

    27112814