£0.29
Ex VAT
£0.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Square
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
• Length: 25mm
• 5/16"" Hexagon shank
• Chrome molybdenum steel
• Hardness of 58-62HRC
• Suitable to use with hand and power tools
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Square |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140494251 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | No.1 |
UNSPSC Code | 27112814 |