£1.39
Ex VAT
£1.67
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from chrome molybdenum steel hardened to 58 - 62HRC, these TX screwdriver bits are suitable for use on both hand and power tools. Available in a range of sizes to suit your needs.
Features and Benefits
• Available in a rage of sizes to suit your requirements
• All bits have a hardness of 58-62HRC to ensure maximum durability
• Manufactured from chrome molybdenum steel for resilience
• Suited for use with both hand and power tools for versatility of use
Typical Applications
• Automotive
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Application | Construction Industrial Mechanic |
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torx |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140495166 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 35mm |
Tip Size | TX25 |
UNSPSC Code | 27112814 |